Beli long elbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Long ElbowDeskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and one-touch fittings.). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 1MPa
- FLONCHEMICAL PTFE Flange PackingsDeskripsi:-Since the flange diameter and bolt hole diameter conform to JIS standard size(with bolt hole), it is possible to install it on the existing flange.atribut:
- Thickness (mm): 3
- Bolt Hole Number: 4
- Material: Fluorine Resin (PTFE)
- Akitsu Flange Packing (Outer Packing, Non-Asbestos Joint Sheet)Deskripsi:Joint sheet for flange.atribut:
- Material: Non asbestos
- Thickness (mm): 3
- Working Pressure: 5k
- Characteristic: Heat resistance, adhesion prevention, corrosion prevention
- Boss Inspection ElbowDeskripsi:Standard- SNI IEC 61386-21:2017- BSEN 61386-21:2004- IEC 61386-21:2002 Tahan terhadap benturan keras dan tidak merambatkan api.
- RUCIKA Sambungan Pipa PVC Elbowatribut:
- Application For: Clean and Pressure Water
- Ishiguro Flange JIS10K SO FF Black Steelatribut:
- Material: Black Steel
- PISCO Tube Fitting ElbowDeskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Shape: elbow
- Type: Standard type
- Operating Temperature Range (°C): 0 to 60 (without freezing)
- Fluid: Air, water (conditioned)
- Material (metal hood)/Processing: Brass (electroless nickel plating)
- Maximum Working Pressure (MPa): 1
- PISCO Female Universal ElbowDeskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping. After installation, you can change the take-off angle of the tube.. (Limited to the combination products of the connection port shape/screw and one-touch fittings.). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tubeatribut:
- Material: Open ring/POM, resin body/PBT
- Shape: Female Universal Elbow
- Type: Standard type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Packing: Normal packaging
- Non Brand Flange JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- FYH Ball Bearings for SB Units (Cylindrical Holes)atribut:
- Shaft Hole Classification: Cylindrical hole with set screw
- Load Classification: For light load
- Shape: SB
- Type: Standard goods
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- RUCIKA Sambungan Pipa PVC Teeatribut:
- Application For: Clean and Pressure Water
- Boss Joining CouplingDeskripsi:Standard- SNI IEC 61386-21:2017- BSEN 61386-21:2004- IEC 61386-21:2002 Tahan terhadap benturan keras dan tidak merambatkan api.
- ASAHI Steam-Resistant EPDM Flange GasketsDeskripsi:These EPDM full-face gaskets have two molded concentric inner rings that increase the gasket's radial strength so that fittings require less torque when tightening. Full-face gaskets cover the entire surface area of the flange and include holes to insert flange bolts and ease alignment. The gasket extends to the outside diameter of the flange which prevents dirt and contaminants from entering the joint. These gaskets are typically used with flat-face (FF) flange fittings so that the mating flange components fit flush against the gasket. Full-face gaskets require the joint to be disassembled to install.atribut:
- UNSPSC: 31181501
- Binder Material: None
- Color: Black
- FDA Approved: No
- For Flange ANSI Class: 150
- Gasket Material: EPDM
- Gasket Type: Full-Face Gasket
- Hardness (Shore A): 65 to 70
- Includes Mounting Hardware: No
- Inner Ring: EPDM
- Maximum Operating Pressure: 230
- Maximum Operating Temperature (°F): 195
- Metal Detectable: No
- Minimum Operating Temperature (°F): -40
- Thickness (inch): 5/64
- X-Ray Detectable: No
- RUCIKA Pipe PVC StandardDeskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- PISCO Tube Fitting Brass with Elbow Coveratribut:
- Shape: elbow
- Cover: With cover
- Type: Spatter resistant type
- Operating Temperature Range: 0 to 100°C (without freezing)
- Maximum Working Pressure: 1MPa
- Fluid: Air, water (conditioned), heat medium oil (conditioned)
- Vacuum Pressure: -100kPa
Daftar Harga long elbow Terbaru January 2026
| PISCO Long Elbow | Rp70.900 |
| FLONCHEMICAL PTFE Flange Packings | Rp329.900 |
| Akitsu Flange Packing (Outer Packing, Non-Asbestos Joint Sheet) | Rp159.900 |
| Boss Inspection Elbow | Rp5.900 |
| RUCIKA Sambungan Pipa PVC Elbow | Rp4.900 |
| Ishiguro Flange JIS10K SO FF Black Steel | Rp52.900 |
| PISCO Tube Fitting Elbow | Rp39.900 |
| PISCO Female Universal Elbow | Rp65.900 |
| Non Brand Flange JIS 10K | Rp33.900 |
| BOSCH Mesin Bor | Rp98.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)





















































































































































/ncP103642840-1.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Elbow/2zP104821107-3.jpg)





/P102822032-1.jpg)



/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee/j9P104821693-1.jpg)




/AMD%20Elbow%2090%C2%B0/1oP107321060-1.jpg)